Shop All Test Tubes & Culture Tubes
Kimble Chase
Culture Tubes, 16mL, Glass, Clear, PK288
Mfr # 45066A-16125
Zoro # G2615597
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Tube Type Test Tube
- Labware Nominal Capacity - Metric 16 mL
- Capacity 16mL
- Length 125mm
- Labware Outside Dia. - Metric 16 mm
Product Information
- Brand Kimble Chase
- MFR # 45066A-16125
- Zoro # G2615597
- Country of Origin Mexico
- Category Test Tubes & Culture Tubes
Dimensions
Length | 125mm |
Labware Outside Dia. - Metric | 16 mm |
Labware Length - Metric | 125 mm |
GPI Thread Size/Finish | 14-415 |
Labware Screw Closure Size | 18-415mm |
Labware Length - English | 4.92 in |
Outside Dia. | 16mm |
Overall Height - Metric | 125 mm |
Body Diameter - Metric | 16 mm |
Screw Closure Size | 14-415 mm |
Description
TUBE,CULTURE,PTFE LINED,15-415,16X125M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Blood Cell Counting Vial, 20mL, PK1000 (107047)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- SYNTHWARE CONDENSER, DISTILLATION, 19/22, 200mm (C179200)
- LAB SAFETY SUPPLY Beaker with Handle, 5000mL, PK2 (23X904)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- KIMBLE CHASE Melting Point Capillary Tube, 100mmL, PK20 (34502-99)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 12x75, PK1000 (51012-100)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- Kimble Chase Lab Tubes