Shop All Test Tubes & Culture Tubes
Kimble Chase
Centrifuge Tube, 50mL, 137mm L, PK72
Mfr # 73790-50
Zoro # G7118408
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 50 mL
- Capacity 50ml
- Length 137mm
- Labware Outside Dia. - Metric 29 mm
- Labware Length - Metric 137 mm
Product Information
- Brand Kimble Chase
- MFR # 73790-50
- Zoro # G7118408
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 137mm |
Labware Outside Dia. - Metric | 29 mm |
Labware Length - Metric | 137 mm |
Outside Dia. | 29mm |
Overall Height - Metric | 137 mm |
Body Diameter - Metric | 29 mm |
Description
TUBE,CENT,DISP,S/C FINISH,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- A2Z SCILAB 45 Pcs Comprehensive Lab Dissection Kit for Instructors & Student w/ Magnifying Glass (A2Z-ZR-KIT-25)
- LOVIBOND Safest Tablet, Test Total Chlorine, 100PK (DPD NO.4 EVO TABLETS)
- OHAUS TDS Meter, 0 to 1000mg/L (ST20T-B)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- KIMBLE CHASE Tubes Culture, Polypropylene, 12X75, PK1000 (51012-200)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- KIMBLE CHASE Conical Centrifuge Tube, 10mL, Clear, PK12 (45200-10)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- KIMBLE CHASE Tubes, Culture, Polystyrene, 13X100, PK1000 (51013-100)
- CELLTREAT Centrifuge Tube, Assorted Color Cap - Bag, Sterile, 50mL (230421A)
- Kimble Chase Labware