Shop All Burettes
Kimble Chase
Buret, Glass, 50 mL, Class B
Mfr # 17026F-50
Zoro # G4144971
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 mL
- Tolerance +/-0.10 mL
- Class B
- Graduation Subdivisions 0.1
- Stopcock Material PTFE
Product Information
- Brand Kimble Chase
- MFR # 17026F-50
- Zoro # G4144971
- Country of Origin Mexico
- Category Burettes
Dimensions
Length | 738 mm |
Screw Closure Size | 16 mm |
Overall Height - Metric | 738 mm |
Details
Capacity | 50 mL |
Tolerance | +/-0.10 mL |
Class | B |
Graduation Subdivisions | 0.1 |
Stopcock Material | PTFE |
Item | Stopcock Buret |
ASTM Specification | D974, E287, E542, E694 |
Maximum Graduation - Metric | 50 mL |
Glassware Class | B |
Buret Type | Straight Bore Buret |
Capacity - Metric | 50 mL |
Graduation Increments - Metric | 0.1 mL |
Graduated | Yes |
Material | 3.3 Borosilicate Glass |
Capacity - English | 1.7 fl oz |
Description
BURET,STRAIGHT PTFE STPK,50ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- GLOBE SCIENTIFIC Snap Cap, Clear, Polyethylene, PK1000 (118120)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00,500mL, Plastc (GR122800-M01)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL (17051F-50)
- KIMBLE CHASE Automatic Buret, Glass, 100mL, Clear (17054F-100)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- KIMBLE CHASE Buret, Glass, 25 mL, Class A (17027F-25)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDR0)
- Kimble Chase Burettes