Shop All Filter Paper
Kimble Chase
Bottom Vapor Tube Trap, 500mL, 220mm
Mfr # 570200-5024
Zoro # G6633719
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 220 mm
- Includes 24/40 Standard Taper Joint
- For Use With Flasks, Rotary Evaporators
- Accessory Type Bottom Vapor Tube Trap
- Joint Size 24/40 (Bottom Joint), 24/40 (Top Joint)
Product Information
- Brand Kimble Chase
- MFR # 570200-5024
- Zoro # G6633719
- Country of Origin Mexico
- Category Filter Paper
Dimensions
Size | 220 mm |
Joint Size | 24/40 (Bottom Joint), 24/40 (Top Joint) |
Details
Item | Bottom Vapor Tube Trap |
Includes | 24/40 Standard Taper Joint |
For Use With | Flasks, Rotary Evaporators |
Accessory Type | Bottom Vapor Tube Trap |
USP Specification | Type I |
ASTM Specification | E438 |
Description
EVAP TRAP 24/40 500ML W/O HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- EMD PH Test Strip, 7.5 to 14 pH, PK100 (EMD 1.09532.0001)
- WEST SYSTEM SYRINGES EPOXY 2PK (807-2)
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- CYTIVA WHATMAN Quantitative Fltr Paper, 9.0cm, 42 G, PK100 (1442-090)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- STERLITECH PTFE Unlaminated Membrane Filters, 0.2 Micron, 293mm, PK10 (PTU0229310)
- CULLIGAN FILTER NON-CELLULOSE 2PK (D-15)
- CYTIVA WHATMAN Filter Paper, 15cm, 230 Grade, PK50 (5230-150)
- LABEXACT Glass Microfiber Filter, 24mm dia., PK100 (LSS-AH2400)
- STERLITECH Grade A-E Borosilicate Glass Microfiber, 55mm, PK100 (AE5500)
- Kimble Chase Filter Paper