Shop All Bottles & Jars
Kimble Chase
Bottle, Wide Mouth, 500mL, Amber, PK12
Mfr # 5221653V-21
Zoro # G7713894
product price: $46.89
/pk 12, $3.91/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Mouth Wide
- Height 146mm
- Bottle/Jar Shape Round
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Kimble Chase
- MFR # 5221653V-21
- Zoro # G7713894
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 146mm |
Labware Height - Metric | 146 mm |
Diameter | 80 mm |
Labware Screw Closure Size | 53-400 mm |
Screw Closure Size | 53-400 mm |
Minimum Screw Closure Size | 53 mm |
Overall Height - Metric | 146 mm |
Body Diameter - Metric | 80 mm |
Mouth Size | Wide |
Description
BOTTLE,WM PKR,AMB,16OZ,PHEN,P/PV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Ultrasonic Cleaner, 610mL (32V114)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- LAB SAFETY SUPPLY Carboy, Stopcock, 2.64 gal., LDPE (49H036)
- RPI Ethidium Bromide, Powder, 5 G (E71800-5.0)
- KIMBLE CHASE Pour Ring, Clear, PP, PK10 (14395P-45)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- KIMBLE CHASE Bottle, 12ml, Glass, Clear, PK24 (15145-2540)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- Kimble Chase Labware