Shop All Bottles & Jars
Kimble Chase
Bottle, 24ml, Glass, Clear, PK12
Mfr # 15110-24
Zoro # G0056850
product price: $1,454.99
/pk 12, $121.25/ea
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 24 mL
- Capacity 24mL
- Height 82mm
- Mouth Wide
- Bottle/Jar Shape Cylindrical
Product Information
- Brand Kimble Chase
- MFR # 15110-24
- Zoro # G0056850
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 82mm |
Labware Height - Metric | 82 mm |
Diameter | 27 mm |
Body Diameter - Metric | 27 mm |
Overall Height - Metric | 82 mm |
Mouth Size | Wide |
Description
BOTTLE,SPEC GRAVITY,HUBBARD,24ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Filter System, 300mL, Fritted Glass (6168-0001)
- GLOBE SCIENTIFIC Microscope slide, frosted, PK1440 (1304)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- ZORO SELECT Long Crucible Tongs, SS, 20" L (787-100)
- KIMBLE CHASE Bottle, 2000ml, Glass, Clear (14607-2000)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- KIMBLE CHASE Cap, Black, Round, PK1000 (73800-13415)
- KIMBLE CHASE French Bottle, 1 oz., PK48 (5610124V-26)
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- KIMBLE CHASE Straight-Sided Glass Jar, 8 Oz, PK24 (5420870C-26)
- QORPAK Bottle, 1000mL, 53-400, PK12 (PLC-03488)
- Kimble Chase Bottles & Jars