Shop All Bottles & Jars
Kimble Chase
Bottle, 10ml, Glass, Clear, PK12
Mfr # 15066-10
Zoro # G0057097
product price: $546.99
/pk 12, $45.58/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 10 mL
- Mouth Narrow
- Height 164mm
- Bottle/Jar Shape Cylindrical
- Sterile/Non-Sterile Non-Sterile
Product Information
- Brand Kimble Chase
- MFR # 15066-10
- Zoro # G0057097
- Country of Origin Mexico
- Category Bottles & Jars
Dimensions
Height | 164mm |
Diameter | 37 mm |
Labware Height - Metric | 164 mm |
Overall Height - Metric | 164 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 37 mm |
Description
BOTTLE,UNSATURATION,GASOLINE,10ML
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- UNITED SCIENTIFIC Watch Glasses, 200Mm Diameter, PK 12 (WGL200)
- WHIRL-PAK Blender Filter Bags, Closure, 55 oz., PK250 (B01318WA)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-21)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- KIMBLE CHASE Boston Round Glass Bottle, Clear, PK12 (5113233C-25)
- KIMBLE CHASE Cap, Black, Round, PK1000 (73800-13415)
- KIMBLE CHASE Pour Ring, Clear, PP, PK10 (14395P-45)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- Kimble Chase Labware