Shop All Bottles & Jars
Kimble Chase
Boston Round Glass Bottle, Amber, PK12
Mfr # 5123233C-25
Zoro # G8531327
product price: $65.89
/pk 12, $5.49/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 206mm
- Autoclavable No
- Labware Capacity - English 32 oz
- Closure Material Taper Seal
Product Information
- Brand Kimble Chase
- MFR # 5123233C-25
- Zoro # G8531327
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 206mm |
Labware Screw Closure Size | 33-400 mm |
Labware Height - Metric | 206 mm |
Diameter | 94 mm |
Screw Closure Size | 33-400 mm |
Overall Height - Metric | 206 mm |
Body Diameter - Metric | 94 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 33 mm |
Description
BOTTLE,BR,AMB,32OZ,PHEN,TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art PP Biohazard Disposal Can w/ Lift-up Cover for 19"Wx23"H Bags (F13197-0000)
- QORPAK Bottle, 4 oz, PK24 (GLC-01629)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 4 (RST4-H2)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- KIMBLE CHASE Straight Sided Jar, 16 oz., PK12 (5411689V-22)
- KIMBLE CHASE Glass Straight Jar, 16 Oz, Vinyl, PK12 (5511670C-81)
- KIMBLE CHASE French Square Bottle, w/Cap, 60mL, PK48 (5610228V-26)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- Kimble Chase Bottles & Jars