Shop All Bottles & Jars
Kimble Chase
Boston Bottle, 4 oz., PK24
Mfr # 5110422V-25
Zoro # G4641481
product price: $40.19
/pk 24, $1.67/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Diameter 48 mm
- Labware Height - Metric 112 mm
Product Information
- Brand Kimble Chase
- MFR # 5110422V-25
- Zoro # G4641481
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Screw Closure Size | 22-400 mm |
Mouth Size | Narrow |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Description
BOTTLE,BR,CLR,4OZ,PHEN,TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- UNITED SCIENTIFIC Automatic Burette, Class A, 50Ml, Indivi (BRA217-50)
- WHEATON Bottle, Wide Mouth, PK72 (209547)
- KIMBLE CHASE Tall Straight Sided Jar, 8 oz., PK24 (5510858V-86)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-25)
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- OASIS Yorker Dropper Bottle, 60 mL, 12PK (97-5060)
- Kimble Chase Labware