Shop All Facial Tissues
Kimberly-Clark
Tissue, Facial, Kleenexbutque 95PK
Mfr # KCC21270
Zoro # G101845972
original price:
$2.99
3% off
new price: $2.89
/pk 95, $0.03/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
- Sheet Size 8.40" x 8"
- Color White
Product Information
- Brand Kimberly-Clark
- MFR # KCC21270
- Zoro # G101845972
- UPC # 36000212709
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.40" x 8" |
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Color | White |
Description
Kleenex Facial Tissue offers superior performance, a premium feel and essential softness. When your employees, clients and visitors see the respected Kleenex brand in your offices and restrooms, they'll know that you select quality products, putting forth the best image for your business. High-quality, two-ply facial tissue also provides smart innovations including an ultra-soft texture and low-alert dispenser. The last 10 tissues are cream-colored instead of white so you know it's almost time for a new box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Wtr Soluble Bag, 26x33", Hvy Dty, Clr, PK100 (1-341)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 16 3/4 in Dia, Stainless Steel (59791)
- CERMA BRYTE Cleanr Cerama Bryte 28Oz (88100)
- GOFER PARTS Replacement Pad-Lok Pad Driver Kit For IPC Eagle SPPV01335 (GBRG18D104CN)
- MARCAL PRO Marcal Pro 2 Ply Facial Tissue, 100 Sheets (2930)
- SCOTT Facial Tissue, Surpass, Flat, 30PK (21340)
- PUFFS 2 Ply Facial Tissue, 124 Sheets (39363)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- SOLARIS PAPER Pec White 2Ply Livi Cube Facial Tissue 36Pk (11516 (PEC))
- Kimberly-Clark Facial Tissues