Shop All Rags & Towels
Kimberly-Clark
Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12"
Mfr # 75260
Zoro # G3712582
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hydroknit
- Size 10x14"
- Color White
- Product Color White
- Series Scott Rags In A Box
Product Information
- Brand Kimberly-Clark
- MFR # 75260
- Zoro # G3712582
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 10x14" |
Sheet Size | 9 in x 12 in |
Width | 9 in |
Length | 12 in |
Details
Material | Hydroknit |
Item | Shop Towels |
Color | White |
Product Color | White |
Series | Scott Rags In A Box |
Wipes per Container | 200 |
Product Series | Scott Rags In A Box |
Number of Sheets | 200 |
Container Type | Shop Towels |
Includes | 1 Box of Shop Towels |
Paper Towel Type | Shop Towels |
Ply | 1 |
Recommended For | Spills; Grease and Grime; Home Improvement Project Clean Up |
Cleaning Wipe - Item | All-Purpose Wipe |
Features | Strong & Absorbent; Disposable; Feel and perform like a cloth; Pop-Up Box includes a built-in handle for easy portability |
Application | Durable, Wet or Dry Cleaning Applications |
Fragrance | Unscented |
Description
Scott Rags In A Box 10x14 In.,200 Count
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Clean Scent Antibacterial Soap, 1000 mL Refill Bag (53-28066-1000)
- SMELL GRABBER Deodorizer, All Natural, Multi-Use, PK18 (SG650HD)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- KIMBERLY-CLARK Wypall X80 Foodservice Paper Towel, 12-1/2" X 23-1/2", White/Blue, 150/Case - KIM06280 (6280)
- KIMBERLY-CLARK Microfiber Cleaning Cloth, Green, 6PK (83630)
- TRIMACO Cloths Wiping Cotton Color 5Lb (10805)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, Assorted (G350025PC)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted (G350010PC)
- SUNX Sunscreen Towelettes, Singles, Wall Dispenser, 5"x8", 50 Wipes (SUXCTSS010661)
- Kimberly-Clark Rags & Towels