Shop All Disposable Gloves
Kimberly-Clark
Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Purple
Mfr # 50601
Zoro # G409980672
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark
- MFR # 50601
- Zoro # G409980672
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12 in |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Purple Nitrile-Xtra |
Texture Location | Fingertips |
Description
The Kimberly-Clark S5060 Purple Disposable Nitrile Glove is the 1 nitrile exam glove in the U.S.! 100% nitrile provides superior fit and comfort, while the unique purple color provides quick, visual differentiation from natural latex and other synthetic gloves. These powder-free, ambidextrous nitrile gloves are 12In long, feature textured fingertips to provide ideal grip in wet or dry conditions and are not made with natural rubber latex. These gloves come 50 per box.,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- WERNER Full Body Harness, Vest Style, S (H312001)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (GWRBN48100)
- Kimberly-Clark Gloves & Hand Protection