Shop All Disposable Gloves
Kimberly-Clark
Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple
Mfr # KCC55081CT
Zoro # G501838901
original price:
$289.99
3% off
new price: $279.99
/pk 10, $28.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Kimberly-Clark
- MFR # KCC55081CT
- Zoro # G501838901
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Purple Nitrile |
Sterile/Non-Sterile | Non-Sterile |
Application | Laboratory Application; Chemotherapy |
Texture Location | Fingertips |
Glove Hand Style | Ambidextrous |
Description
Nitrile exam gloves guard against incidental splashes to give your employees worry-free protection. Highly durable nitrile polymer construction is powder-free and not made with natural rubber latex. Gloves are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. They are even cleared for use in chemotherapy. When users see the distinctive purple color, they can have confidence in their own protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (EL-1)
- KLEENGUARD ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs (97790)
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK300 (28033BGRA)
- CONDOR Safety Sign, 14" W, 10" H, 0.004" Thickness (486W71)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Purple (KCC55084CT)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- Kimberly-Clark Gloves & Hand Protection