Shop All Disposable Gloves
Kimberly-Clark
Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Purple
Mfr # 55083
Zoro # G508414931
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
- Length 12 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark
- MFR # 55083
- Zoro # G508414931
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Purple Nitrile |
Texture Location | Fingertips |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-920)
- REFRIGIWEAR 8-Inch Work Boot, 14, Black, PR (190CR-BLK140)
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12D)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Light Gray (KCC50708CT)
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White (MIIOAT6802)
- Kimberly-Clark Gloves & Hand Protection