Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Toilet Paper Dispenser, 2 Rolls, Plstc, Blk
Mfr # 58722
Zoro # G304242196
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Plastic
- Color Black
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58722
- Zoro # G304242196
- UPC # 10036000587224
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 4 in |
Dispenser Width | 14.19 in |
Dispenser Depth | 3.35 in |
Dispenser Height | 2.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Roll Capacity | Double Roll |
Dispenser Material | Plastic |
Color | Black |
Product Series | Icon |
Warranty | 99 yr |
Sublease Requirement | Sublease Not Required |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Includes | Keys, Lock, Mounting Hardware |
Ligature Resistant | No |
Toilet Paper Type | Coreless |
Dispenser Mounting | Wall |
Finish | Polished |
ADA Compliance | Yes |
Features | Choice of Keyed or Push Button Lock That Can Be Positioned On Either Side of The Dispenser |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Black, Dispenser Depth 13 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/4 in, Dispenser Mounting Wall, Dispenser Width 8 1/2 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK (5283038)
- DRANO Max Gel Clog Remover, Bleach Scent, 128 oz Bottle (696642)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ56000YL00 (FGQ56000YL00)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Coreless Standard Roll Toilet Paper Dispenser, 3.56 x 12 x 1.5, White Mosaic (58772)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- FROST Mutli-Roll Standard Toilet Tissue HolderStainless Steel (165)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders