Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap Sanitizer Dispenser, Automatic, 1.2 L
Mfr # 58734
Zoro # G010953799
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Material ABS Plastic
- Series ICON
- Power Source Battery
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58734
- Zoro # G010953799
- UPC # 10036000587347
- Country of Origin Mexico
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Width | 7 1/2 in |
Overall Depth | 4 in |
Overall Height | 11 1/2 in |
Counter Hole Diameter | 1 in |
Description
Soap/Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material ABS Plastic, Series ICON, Finish Powder Coated, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS A-R Aluminum & Coil Cleaner, 1 gal (104)
- KIMBERLY-CLARK PROFESSIONAL PowerClean X80 Heavy Duty Cloths, Jumbo Roll, Ext Use Towels, Red, 475 Sheets, 12.4 in x 12.2 in (41055)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- ECONOCO Suit Cover, 40", PEVA, Black, PK100 (UV340/H)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Stand, Steel, Black (11430)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- KIMBERLY-CLARK PROFESSIONAL Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome (47604)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers