Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap Dispenser, Push, Smoke
Mfr # 92013
Zoro # G2133426
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Size 10.8 x 7.0 x 17.8
- Height 17.8
- Width 10.8
Product Information
- Brand Kimberly-Clark Professional
- MFR # 92013
- Zoro # G2133426
- UPC # 10036000920137
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 10.8 x 7.0 x 17.8 |
Height | 17.8 |
Width | 10.8 |
Length | 7 |
Details
Item | Skin Care Dispenser |
Material | Plastic |
Color | Black |
Includes | 1 Dispenser |
For Use With | Scott Skin Cleansers |
Capacity | 3.5L or 8L |
Description
Soap Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARPAW Hand Cleaner 5-Gallon (BP5GAL)
- KRAFT TOOL KRAFT TOOL Black 36" Squeegee Blade (GG845-01)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Beige, 11 3/4 in Dia, Swing, Polycarbonate Base/ABS Top (FG782200BEIG)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Skincare, Cassette, White (92144)
- KIMBERLY-CLARK PROFESSIONAL Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome (47604)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Faceplate, ABS Plastic (58744)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (58734)
- SENSORFLO Soap Disp, SLVR, 2,000 mL, 6 3/8 inD (SFS-9000)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers