Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Soap Dispenser, Cassette, Black
Mfr # 92145
Zoro # G2156298
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.43"
- Width 4.85"
- Depth 8.36"
- For Use With Mfr. No. 35365
Product Information
- Brand Kimberly-Clark Professional
- MFR # 92145
- Zoro # G2156298
- UPC # 10036000921458
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 5.43" |
Width | 4.85" |
Depth | 8.36" |
Details
Item | Soap Dispenser |
Color | Black |
For Use With | Mfr. No. 35365 |
Description
Soap Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Facial Tissues, w/Lotion, 124/BX, 3BX/PK, WE 3PK (PGC39363)
- GORDON BRUSH Gordon Brush 21N-016-12 3 Row Nylon Scratch And 016 Nylon Fill Bagged; Case Of 120 (21N-016-12)
- RUBBERMAID COMMERCIAL Mop Handle, Slide-On, Side Gate, 54 in L, Wood, Natural (FGH115000000)
- ORECK Vacuum Bag, Fits Oreck Vacuum U2000RHB Vacuum Models, Dry, Paper, Std, 25 Pack (PK800025)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- KIMBERLY-CLARK PROFESSIONAL Counter Mount Skin Care Dispenser, 1.5L, 2.12" x 4.25" x 5.56", Chrome (47604)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (58734)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- KIMBERLY-CLARK PROFESSIONAL Dispenser Stand, Steel, Black (11430)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers