Shop All Paper Towels
Kimberly-Clark Professional
SKILCRAFT Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK
Mfr # 01010
Zoro # G0713277
product price: $53.85
/pk 4, $13.46/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Color White
- Product Series SKILCRAFT
- Sheet Width 8 in
- Sheet Size 8 in x 15 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 01010
- Zoro # G0713277
- UPC # 019372286219
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 15 in |
Package Size | 1 |
Details
Paper Towel Type | Center Pull |
Item | Paper Towels |
Color | White |
Product Series | SKILCRAFT |
Number of Sheets | 500 |
Ply | 2 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Compatible Mfg. Model Number | 9335 |
Description
Paper Towel,Centerpull,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - REAR .375in APEX, FITS ADV, 1 OF 2 (56111650)
- TENNANT Dust Panel Filter, 7 5/8 in L, Blk/Ivory (1037822)
- GENUINE JOE Economical Powdered Laundry Detergent - Powder - 288 oz (GJO99741)
- ECO AIR Eco Air Passive Air Frehener 36 Cb, PK6 (EA-F-006I036M-06)
- KIMBERLY-CLARK PROFESSIONAL Universal Hard Roll Towels with Absorbency Pockets, 1.5" Core, White, (400'/Roll, 12 Rolls/Case) (02068)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 6 Rolls/Case) (01005)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case, 9,600'/Case) (01040)
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 255 Sheets, White, 16 PK (01880)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (400RY)
- Kimberly-Clark Professional Paper Towels