Shop All Toilet Paper
This Product is Discontinued
Kimberly-Clark Professional
Scott Essential, Standard Core, 2 Ply Ply, 506 Sheets, White, 80 PK (Discontinued)
Mfr # 13217
Zoro # G0713660
This Product is Discontinued
Key Features
- Green Certification or Other Recognition Forest Stewardship Council (FSC); Ecologo Certified
- Toilet Paper Type Standard Core
- Product Series Scott Essential
- Roll Dia. 4 3/4 in
- Compatible Mfg. Model Number 09021
Product Information
- Brand Kimberly-Clark Professional
- MFR # 13217
- Zoro # G0713660
- UPC # 036000644609
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 4 3/4 in |
Roll Length | 168 ft |
Sheet Size | 4.1" x 4" |
Core Dia. | 1-1/2" |
Sheet Width | 4 in |
Sheet Length | 4 in |
Details
Item | Toilet Paper |
Green Certification or Other Recognition | Forest Stewardship Council (FSC); Ecologo Certified |
Toilet Paper Type | Standard Core |
Product Series | Scott Essential |
Compatible Mfg. Model Number | 09021 |
Roll Type | Standard |
Series | Scott (R) |
Sheets per Roll | 506 Sheets |
Uses Dispenser | Mfr. No. 09021 |
Number of Sheets | 506 |
Color | White |
Ply | 2 Ply |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 100% Pre-Consumer Recycled Content |
Shop By | New Products |
Description
Scott(R) Essential(TM), Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 506, Roll Length 168 ft, Roll Dia. 4 3/4 in, Universal, 4 in Sheet Width, 4 in Sheet Length, 1 1/2 in Core Dia., White, Compatible Grainger Part Number 506K73, Compatible Mfg. Model Number 09021, Standard Core, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.