Shop All Paper Towels
Kimberly-Clark Professional
Premiere Multifold Paper Towel, 2 Ply, 120 Sheets, White, 25 PK
Mfr # 13253
Zoro # G0712470
product price: $77.85
/pk 25, $3.11/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Premiere
- Sheet Size 7.8" x 12.4"
- Number of Sheets 120
Product Information
- Brand Kimberly-Clark Professional
- MFR # 13253
- Zoro # G0712470
- UPC # 003600013258
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.8" x 12.4" |
Package Size | 25 |
Paper Towel Width | 7.8" |
Details
Paper Towel Type | Multifold |
Item | Paper Towel |
Color | White |
Product Series | Premiere |
Number of Sheets | 120 |
Ply | 2 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Uses Dispenser | Mfr. No. 39640,09216,39711,09215,09214 |
Description
Paper Towel,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALLORY MALLORY Blue/Silver 10" Aluminum Window Washer and Squeegee (4-10NY-E)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56518)
- ORECK COMMERCIAL U2000RB-1 Commercial Upright Vacuum, 120 V, Red/Gray, 12.5x9.25x47.75 (U2000RB-1)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- KIMBERLY-CLARK PROFESSIONAL Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- KIMBERLY-CLARK PROFESSIONAL Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK (01320)
- KIMBERLY-CLARK PROFESSIONAL Essential 100% Recycled Brown Hard Roll Towels for Purple Core Dispensers, (700'/Roll, 6 Rolls/Case) (54038)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels with Premium Absorbency Pockets, 1.75" Core, White, (600'/Roll, 6 Rolls/Case) (50606)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White (WIN122085RL)
- Kimberly-Clark Professional Paper Towels