Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Paper Towel Dispenser, Auto, Plstc, 8"W
Mfr # 53691
Zoro # G004105111
original price:
$261.54
80% off
new price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series Icon
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53691
- Zoro # G004105111
- UPC # 10036000536918
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Paper Towel Width | 8 in |
Dispenser Width | 13 1/2 in |
Dispenser Depth | 20 1/8 in |
Battery Size | D |
Dispenser Height | 16 3/8 in |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Icon, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Silver, Finish Enviro-Glaze, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 3/8 in, Dispenser Width 13 1/2 in, Dispenser Depth 20 1/8 in, Compatible Grainger Part Number 42EP38, Compatible Mfg. Model Number 25702, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Portable Shop-Vac - 5 Gallon Vacuum (H-5814)
- TOTER GB048R8000 Trash Cart Liner, 48 gal Capacity, Plastic, Black (GB048-R1000)
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- GORDON BRUSH 1/2" D 8-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (21SS-12)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48857)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Cherry Blossom (58730)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1) (46254)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- Kimberly-Clark Professional Paper Towel Dispensers