Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Paper Towel Dispenser, (200) Multifold
Mfr # 51904
Zoro # G1924731
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Tabletop Pull
- Paper Towel Type Multifold
- Product Series Kleenex
- Core Dia. None
- Dispenser Material Plastic
Product Information
- Brand Kimberly-Clark Professional
- MFR # 51904
- Zoro # G1924731
- UPC # 10036000519041
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Paper Towel Width | 8 in |
Dispenser Height | 6.75 in |
Dispenser Width | 13 1/4 in |
Dispenser Depth | 5 1/4 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Tabletop Pull |
Paper Towel Type | Multifold |
Product Series | Kleenex |
Dispenser Material | Plastic |
Dispenser Capacity | (200) Multifold |
Automatic/Manual | Manual |
Dispenser Mounting | Free Standing |
Ligature Resistant | No |
Finish | Brushed Metallic |
Number of Batteries Included | 0 |
Includes Batteries | No |
Batteries Required | No |
ADA Compliance | Yes |
Sublease Requirement | Sublease Not Required |
Warranty | Lifetime Warranty |
Dispenser Color | Gray |
Compatible Mfg. Model Number | 46321 |
Features | Countertop Towel Dispenser, Overstuff Prevention Feature, One-Handed Opening, Paper Refill Indicator |
Description
Paper Towel Dispenser, Paper Towel Type Multifold, Manual, Kleenex(R), Universal, Tabletop Pull, Plastic, Paper Towel Width 8 in, Core Dia. None, Gray, Dispenser Mounting Free Standing, Dispenser Capacity (200) Multifold, Dispenser Height 9 in, Dispenser Width 13 1/4 in, Dispenser Depth 5 1/4 in, Compatible Grainger Part Number 60HV94, Compatible Mfg. Model Number 46321, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL CO. PearLux 1 Gallon Hand Wash (323004)
- OIL-DRI Absorbent Boom, 9 gal, 8 in x 18 ft, Oil-Based Liquids, White, Polypropylene (L90866)
- 3M Absorbent Roll, 10 gal, 5 in x 50 ft, Oil-Based Liquids, White (PFL550DD)
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Cherry Blossom (58730)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7 x 9.57 x 15.76, White (48856)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Warm Marble (58740)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- KIMBERLY-CLARK PROFESSIONAL Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1 (34349)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- Kimberly-Clark Professional Paper Towel Dispensers