Shop All Toilet Paper
Kimberly-Clark Professional
Paper Core High-Capacity Standard Toilet Paper, 2-Ply, White, (900 Sheets/Roll, 36 Rolls/Case)
Mfr # 53862
Zoro # G205444064
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Certification or Other Recognition Forest Stewardship Council (FSC)(R) Certified
- Toilet Paper Type Standard Core
- Product Series Cottonelle(R)
- Roll Dia. 5 in
- Compatible Mfg. Model Number Not Available
Product Information
- Brand Kimberly-Clark Professional
- MFR # 53862
- Zoro # G205444064
- UPC # 10036000538622
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Dia. | 5 in |
Roll Length | 300 ft |
Core Dia. | 4/5 in |
Sheet Size | 4 in x 3.7 in |
Length | Not Available |
Width | Not Available |
Sheet Width | 3 7/10 in |
Sheet Length | 4 in |
Details
Green Certification or Other Recognition | Forest Stewardship Council (FSC)(R) Certified |
Item | Toilet Paper |
Toilet Paper Type | Standard Core |
Product Series | Cottonelle(R) |
Compatible Mfg. Model Number | Not Available |
Roll Type | Standard Core |
Material | Paper |
Number of Sheets | 900 |
Ply | 2 |
Color | White |
Features | Flushable Paper Core, Highly Absorbent, Refreshing Clean |
Description
Cottonelle, Premium Bath Tissue, 2 Ply, Sheet Size 4 in x 3.7 in, 900, Roll Length 300 ft, Roll Dia. 5 in, Proprietary, 3 7/10 in Sheet Width, 4 in Sheet Length, 4/5 in Core Dia., White, Standard Core, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- WEST SYSTEM HARDENR/CURE CLR 10.6OZ (207SA)
- TIDE High Efficiency Laundry Detergent, 92 oz Jug, Liquid, Fresh, Blue, 4 PK (87473)
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH4)
- KIMBERLY-CLARK PROFESSIONAL Tissue, Bathroom, Coreless, Jr 12PK (KCC07006)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Coreless, 2 Ply, Continuous Sheets, White, 12 PK (07006)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,000 Sheets/Roll, 36 Rolls) (04007)
- KIMBERLY-CLARK PROFESSIONAL Cottonelle Ultra CleanCare Toilet Paper, 48 Rolls, 4 Packs of 12, 170 Sheets Per Roll (12456)
- KIMBERLY-CLARK PROFESSIONAL Standard Roll Individually Wrapped Toilet Paper, 2-Ply, Compact Case, 550 Sheets/Roll, 20 Rolls (13607)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, Non-perforated, Compact Case (1,000'/Roll, 4 Rolls) (03148)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- Kimberly-Clark Professional Toilet Paper