Shop All Paper Towels
Kimberly-Clark Professional
Multifold Paper Towels, 9.2" x 9.4" sheets, White, Compact Case (250 Sheets/Pack, 12 Packs/Case)
Mfr # 03650
Zoro # G0713417
product price: $49.59
/pk 12, $4.13/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Essential
- Sheet Width 9.25 in
- Sheet Size 9.25 in x 9.4 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 03650
- Zoro # G0713417
- UPC # 00036000036503
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.25 in |
Sheet Size | 9.25 in x 9.4 in |
Package Size | 12 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Essential |
Number of Sheets | 250 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Compatible Mfg. Model Number | 09906, 09905 |
Description
Paper Towel,Multifold,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS RMR-86 INSTANT MOLD & MILDEW STAIN REMOVER 2.5 Gallon (RMR862.5G)
- TOUGH GUY Microfiber Cleaning Towel 14" x 14", 8PK (400C56)
- TOUGH GUY Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Green (49NW14)
- DAYTON Scrub Brush, 15 in., Blk, Mfr. No. FANG15B (30XJ26)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (01080)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 700 Sheets, White, 6 PK (01032)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Purple Core Dispensers, Unperforated, (950'/Roll, 6 Rolls) (02001)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- TORK Tork Multifold Hand Towel White H2, Advanced, Strong and Absorbent, 16 x 250 Sheets, 424824 (424824)
- Kimberly-Clark Professional Paper Towels