Shop All Facial Tissues
This Product is Discontinued
Kimberly-Clark Professional
Kleenex Comfort Touch 2 Ply Facial Tissue, 95 Sheets (Discontinued)
Mfr # 21271
Zoro # G0712227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tissue Box Type Cube
- Series Kleenex Comfort Touch
- Sheet Size 8.4 in x 8.2 in
- Sheet Width 8.4 in
- Sheet Length 8 1/4 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21271
- Zoro # G0712227
- UPC # 036000212716
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.4 in x 8.2 in |
Sheet Width | 8.4 in |
Sheet Length | 8 1/4 in |
Container Width | 4 3/8 in |
Container Length | 4 3/8 in |
Container Height | 5 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Kleenex Comfort Touch |
Ply | 2 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Material | Paper |
Features | Color indicator sheets to indicate time to replace the box. Six pack bundles. |
Number of Sheets | 95 |
Color | White |
Product Series | Kleenex Comfort Touch |
Shop By | New Products |
Description
Facial Tissue, Cube, White, Kleenex(R) Comfort Touch, Sheet Size 7 3/4 in x 8 1/4 in, 95, 2 Ply, Sheet Width 7 3/4 in, Sheet Length 8 1/4 in, Container Height 5 in, Container Length 4 3/8 in, Container Width 4 3/8 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.