Shop All Test Equipment Accessories
Kimberly-Clark Professional
KIMTECH G5 Powder-Free Co-Polymer Cleanroom Gloves, 12 in, M
Mfr # 61002
Zoro # G1609948
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Powderfree Copolymer Cleanr,Pk100
- Product Type Powderfree Copolymer Cleanr,Pk100
Product Information
- Brand Kimberly-Clark Professional
- MFR # 61002
- Zoro # G1609948
- Country of Origin China
- Category Test Equipment Accessories
Details
Item | Powderfree Copolymer Cleanr,Pk100 |
Accessory Type | Powderfree Copolymer Cleanr,Pk100 |
Product Type | Powderfree Copolymer Cleanr,Pk100 |
Description
Powderfree Copolymer Cleanr,Pk100, Product Type Powderfree Copolymer Cleanr,Pk100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-1/0-EC)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- DIVERSIFIED GFD Series 3-Phase Ground Fault Display (GFD-200)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-ACE)
- KLEIN TOOLS Scout® Pro Series Carrying Case (VDV770-080)
- ATC 376B Series Digital Counter (376B-200-Q50-RX)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- CRP PRODUCTS Audi 80 91-92 5 Cyl 2.3L 55X95 Dual Clmp, Exc0023 (EXC0023)
- TRIPP LITE Cisco GLC-SX-MMD Compatible Transceiver (N286-01GSX-MDLC)
- Kimberly-Clark Professional Test Equipment Accessories