Kimberly-Clark Professional 412-47384 Nemesis Safety Glasses with Ati-Fog Lens & Metallic Blue Frame - Clear
Mfr # 412-47384
Zoro # G203778413
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-47384
- Zoro # G203778413
- Country of Origin China
- Category Safety Glasses
Description
Kleenguard personal protective equipment (ppe) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. Giving your employees what they need to do their job safely and effectively is a top priority of any business owner. Kleenguard nemesis safety eyewear’s stylish good looks and durable, lightweight construction are just some of the reasons why millions of people wear them for protection both at work and at home. Nemesis safety glasses have polycarbonate lenses that provide 99.9% Uva/ uvb/uvc protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8 that extends the range of peripheral protection, as well as soft touch temples for comfort. The nemesis safety glasses have a patented nose piece designed to be extremely flexible, to channel sweat away from the eyes, and to help prevent slippage down the nose all for long-term comfort. Each pair of kleenguard nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment’s notice.
Features- Polycarbonate lenses provide 99.9% uva/ uvb/uvc protection
- Designed to be extremely flexible, to channel sweat away from the eyes
- Help prevent slippage down the nose - all for long-term comfort
- Color: Clear
- Frame: Metallic Blue
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- ERB SAFETY Safety Glasses, Gray Temples, Blue Mirror (17066)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-2-0-10)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC3-M)
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark KleenGuard Maverick Safety Eyewear (49301)
- 3M Safety Glasses Kit, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-TKT)
- CONDOR Safety Glasses, Gray Anti-Scratch (29XT82)
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, Clear, 30PK (OF-VS1AF-01)
- XENON Safety Glasses, Blue Uncoated (SG-14B)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- Kimberly-Clark Professional Eye Protection