Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Kimberly Clark Consumer 09765 In-Sight Lev-R-Matic Roll Towel Dispenser; Smoke
Mfr # 9765
Zoro # G703877968
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kimberly-Clark Professional
- MFR # 9765
- Zoro # G703877968
- UPC # 36000097658
- Country of Origin United States
- Category Paper Towel Dispensers
Description
See - through smoked plastic design eliminates the need to open the dispenser to determine when a refill is needed. Easy lever operation. Durable high - impact plastic. Automatic feed enables one - handed loading.
Features- Automatic load feed
- Compact size minimizes wall space
- Durable high - impact plastic
- Easy lever operation
- Roll towel dispenser featuring lever towel advance
- Roll towel dispenser with easy lever operation.
- Global Product Type - Towel Dispensers - Roll, Lever
- Material -Plastic
- Towels Dispensers Type-Roll Towel Dispenser
- Color - Smoke
- Dimension - 9 4/5 D x 13 3/10 W x 13 1/2 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN High Efficiency Laundry Detergent, 91 oz Box, Powder, Original, 3 PK (84910)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 4Mil, Black (GB104)
- OIL-DRI Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70393G)
- GOJO NXT 2000mL Dispenser, Push-Style, Dove Gray (2230-08)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Warm Marble (58740)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34347)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1) (46253)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke (9990)
- KIMBERLY-CLARK PROFESSIONAL Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke (09765)
- PACIFIC BLUE ULTRA Automated Towel Dispenser Kit, Black (59535)
- Kimberly-Clark Professional Paper Towel Dispensers