Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble
Mfr # 58742
Zoro # G810413332
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58742
- Zoro # G810413332
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Description
The Kimberly-Clark Professional ICON dispensing system is an industry-leading innovation, changing the face of the restroom. Featuring first-of-a-kind versatility, the ICON dispenser effortlessly enhances the look of the restroom with an exclusive line of designer faceplates to help reimagine the restroom. The ICON Double Roll Dispenser provides reliable balance of efficiency, performance and value. The dispenser holds two full high capacity standard toilet paper rolls. It adds style to hygiene with an option of six interchangeable designer faceplates. By using coreless or paper core high capacity toilet paper rolls you'll have up to 47% less waste, up to 15% more paper per case versus standard toilet paper rolls. Refilling is easy for your maintenance staff with a choice of keyed or keyless lock for easy maintenance access.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood and Laminate Cleaner, 1 gal Bottle (ZUHLF128EA)
- IPS 24" x 180' Finish Line Pre-Folded Masking Film (XMF24)
- GEC Replacement Rubber Front Squeegee for Global Industrial Auto Floor Scrubber 713170 (RP8306)
- SPILFYTER Absorbent Roll, 66 gal, 32 in x 150 ft, Oil-Based Liquids, Blue, Polypropylene (18463B)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- KIMBERLY-CLARK PROFESSIONAL JRT Jr. Escort Jumbo Roll Bath Tissue Dispenser, 16x5.75x13.88, White (9508)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- KIMBERLY-CLARK PROFESSIONAL ICON Faceplate for Coreless Standard Roll Toilet Paper Dispenser, 3.56 x 12 x 1.5, White Mosaic (58772)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Corlss, Jrt, Kcp, Sm (09608)
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders