Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Hygienic Bath Tissue Dispenser
Mfr # 39728
Zoro # G211670990
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Color Black
- Dispenser Mounting Wall
- Dispenser Width 7 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 39728
- Zoro # G211670990
- UPC # 10036000397281
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7 in |
Dispenser Height | 13 3/8 in |
Dispenser Depth | 5 3/4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | Black |
Dispenser Mounting | Wall |
Compatible Mfg. Model Number | 48280 |
Toilet Paper Type | Center Pull |
Ligature Resistant | No |
Features | Incorporates Overfill Mechanism to Minimize Tears and Tabs, Key-Activated Spring Lock or Push-Button Operation and a Hinged Front Cover |
ADA Compliance | Yes |
Dispenser Capacity | (2) Rolls |
Description
Toilet Paper Dispenser, Center Pull, Scott(R), Dispenser Capacity (2) Rolls, Vertical Single Roll, Dispenser Material Plastic, Black, Dispenser Depth 5 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 3/8 in, Dispenser Mounting Wall, Dispenser Width 7 in, Compatible Grainger Part Number 40AY39, Compatible Mfg. Model Number 48280, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 4 W Toilet Bowl Brush, 19 L Brush, Green (1020******)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- WEIMAN WHOLESALE PRICER Goo Gone, GRAFFITI REMOVER, 24 OZ SPRAY BOTTLE, 4PK (2132)
- HERITAGE Trash Bag, 38X58, Black, 2Mil, PK100 (X7658QK)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) (09507)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Cherry (58733)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders