Shop All Paper Towels
Kimberly-Clark Professional
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK
Mfr # 11090
Zoro # G0712507
product price: $58.69
/pk 6, $9.78/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 8 in
- Sheet Size 8 in x 600 ft
- Roll Length 600 ft
Product Information
- Brand Kimberly-Clark Professional
- MFR # 11090
- Zoro # G0712507
- UPC # 019372286295
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Size | 8 in x 600 ft |
Roll Length | 600 ft |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Description
Paper Towel,Roll,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (P4030XC)
- ZORO SELECT Pharma. Transfer Bags, 0.5gal, Red, PK1000 (3CUG6)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 6 Rolls/Case) (01005)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- KIMBERLY-CLARK PROFESSIONAL Essential 100% Recycled Brown Hard Roll Towels for Purple Core Dispensers, (700'/Roll, 6 Rolls/Case) (54038)
- KIMBERLY-CLARK PROFESSIONAL 9PK 100CT GP L40 Wipers (5790)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- WINDSOFT Center Pull Paper Towels, 2 Ply, Continuous Roll Sheets, 660 ft, White, 6 PK (WIN 1420)
- Kimberly-Clark Professional Paper Towels