Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe Roll, White, Box, Double Recreped (DRC), 200 Wipes, 42 in x 19 1/2 in
Mfr # 05860
Zoro # G3369082
original price:
$176.99
10% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Container Type Box
- Sheet Size 42 in x 19 1/2 in
- Color White
- Material Double Recreped (DRC)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 05860
- Zoro # G3369082
- UPC # 800011272980
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 42 in x 19 1/2 in |
Roll Length | 700 ft |
Size | 42" |
Sheet Length | 42 in |
Sheet Width | 19 1/2 in |
Details
Number of Sheets | 200 |
Container Type | Box |
Item | Dry Wipe Roll |
Color | White |
Material | Double Recreped (DRC) |
Containers per UOM | 1 |
Ply | 1 |
Product Color | White |
Series | L40 |
Product Series | WYPALL L40 |
Wipe Type | General Purpose Wipe |
Lint Level | Standard |
Minimum Cleanroom Standards | None |
Description
Dry Wipe Roll, Wipe Type General Purpose Wipe, Dispenser Box, Product Series WYPALL(R) L40, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 700 ft, Sheet Length 42 in, Sheet Width 19 1/2 in, Number of Sheets 200, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh (36241-04675)
- APEX TOOL GROUP 2Pc Fingernail Brush (DR64350)
- DUSTLESS TECHNOLOGIES Universal Wet/Dry Vac HEPA, 8-10 gal, PK2 (D1344)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 70 Wipes, 12 1/2 in x 10 in, 8 PK (41083)
- KIMBERLY-CLARK PROFESSIONAL Bucket Dispenser, Blue, Bucket, Unscented (28646)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Poly Wrapped Roll, Double Recreped (DRC), 70 Wipes, 11 in x 10 1/2 in, 24 PK (05843)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Kimwipes, Dispenser Box, 1-Ply Tissue, 11 3/4 in x 11 3/4 in, 196 Wipes, White, 15 Pack (34133)
- SCOTT Light Fresh Scent Sanitizing Wipes Wipes 1.3 oz (41526)
- Kimberly-Clark Professional Multi-Purpose Wipes