Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Dry Wipe, Blue/White, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in
Mfr # 05925
Zoro # G4118269
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hydroknit
- Number of Sheets 300
- Color Blue/White
- Sheet Size 12 1/2 in x 23 1/2 in
- Application Food Service
Product Information
- Brand Kimberly-Clark Professional
- MFR # 05925
- Zoro # G4118269
- UPC # 036000059250
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 1/2 in x 23 1/2 in |
Roll Length | No Roll |
Sheet Length | 23 1/2 in |
Sheet Width | 12 1/2 in |
Details
Description
Dry Wipe, Wipe Type Foodservice Wipe, 1/4 Fold, Product Series WYPALL(R) X70, Blue/White, Minimum Cleanroom Standards None, Hydroknit, Lint Level Standard, Roll Length No Roll, Sheet Length 23 1/2 in, Sheet Width 12 1/2 in, Number of Sheets 300, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Cleaner, Refill, Pk6 (83600)
- ETTORE Complete Master Brass Squeegee 22 Inch (1324, 1152)
- SOLARIS PAPER Solaris Paper SOL43513 Multifold Paper Towels; 16 Per Carton (SOL43513)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (20-1300)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 275 Wipes, 9 in x 15 in, 2 PK (06006)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, 1/4 Fold Poly Wrapped, Double Recreped (DRC), 56 Wipes, 12 1/2 in x 12 in, 12 PK (05776)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, Extended Use Reusable Cloth, Pop Up Box, 8 1/4 x 16 3/4 in, 100 Sheets (41455)
- KIMBERLY-CLARK PROFESSIONAL Scott Rags In A Box, Industrial Wipes, White, Pop-Up Box, 200 Shop Towels/Box, 9" x 12" (75260)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Box, Meltblown, 180 Wipes, 12 in x 16 3/4 in, Unscented (33352)
- 2XL Towels & Wipes, White, Rayon/Cellulose, 700 Wipes, 6" x 8", Unscented, 4 PK (TXL L38)
- Kimberly-Clark Professional Multi-Purpose Wipes