Shop All Hand Soap & Lotion Dispensers
Kimberly-Clark Professional
Dispenser Stand, Steel, Black
Mfr # 11430
Zoro # G110769740
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Series ICON
- Mount Type Floor
- Features Adjustable, Portable
- Overall Height 57 1/2 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 11430
- Zoro # G110769740
- UPC # 10036000114307
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Overall Height | 57 1/2 in |
Base Width | 17 3/4 in |
Base Depth | 17 3/4 in |
Details
Item | Dispenser Stand |
Color | Black |
Series | ICON |
Mount Type | Floor |
Features | Adjustable, Portable |
Finish | Powder Coated |
Pole Material | Steel |
Product Type | Dispenser Stand |
Base Material | Steel |
Frame Material | Steel |
For Dispenser Type | Automatic |
Compatible with Manufacturer Model Number | 11329, 92147 |
Compatible Manufacturer Part Number | 11329, 92147 |
Compatible Manufacturer Model Number | 11329, 92147 |
For Use with Mfr. Model Number | 11329, 92147 |
Description
Dispenser Stand, Product Type Dispenser Stand, Series ICON, Overall Height 57 1/2 in, Color Black, Pole Material Steel, Mount Type Floor, Finish Powder Coated, Features Adjustable, Portable, Base Depth 17 3/4 in, Base Width 17 3/4 in, Base Material Steel, For Dispenser Type Automatic, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Biohazard Bag Holder, 1 gal., White (MW-001)
- MILWAUKEE TOOL Battery, Vac, Battery/Charger (48-11-1812, 0910-20, 48-59-1880)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Blue, Box, Polypropylene, 717 Wipes, 9 3/4 in x 13 1/2 in (33241)
- BETCO Antibacterial Lotion Cleanser, 1 L Dispenser Refills, 6PK (1412900)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automatic, 1.2 L, (47604)
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black (92145)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, WH, 1,200 mL, 4 inD (58714)
- KIMBERLY-CLARK PROFESSIONAL Dispenser, Skincare, Cassette, White (92144)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- KIMBERLY-CLARK PROFESSIONAL Soap Sanitizer Dispenser, Automatic, 1.2 L (54191)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers