Shop All Air Freshener Dispensers
Kimberly-Clark Professional
DISPENSER, AIRFRS, CONTINUOUS PK
Mfr # KCC92620CT
Zoro # G602498370
product price: $77.45
/pk 12, $6.45/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Width 2.8"
- Height 5"
- Depth 2.4"
- Color White
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC92620CT
- Zoro # G602498370
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Width | 2.8" |
Height | 5" |
Depth | 2.4" |
Details
Refill Type | Cartridge |
Color | White |
Description
You want your washroom to always smell fresh, and the Scott Automatic Air Freshener Dispenser from Kimberly Clark Professional helps make it effortless. The dispenser holds a refillable canister of continuous fragrance (sold separately) that gradually dispenses consistent, pleasant air freshening - with no batteries required. The small, unobtrusive wall-mounted dispenser is great for a range of environments from small businesses' washrooms to big, industrial or commercial spaces. Each easy-to-install cartridge lasts up to 60 days without refilling so you can put it in and forget it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 45 gal Trash Bags, 39 in x 46 in, Super Heavy-Duty, 1.7 mil, Silver, 50 PK (H7846WS)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- SIMPLE GREEN Simple Green Clean Building Bathroom Cleaner, 2PK (1210000211101)
- PERFECT CLEAN Flat Fringed Flat Mop, Gray, PK5 (FMF518AM- GY)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS (KCC92620)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- GLADE Oil Based Air Freshener Dispenser, PK5 (305854)
- FRESH PRODUCTS ourfresh Dispenser, 5.34 x 1.6 x 5.34, White (OFCAB-000I012M)
- RUBBERMAID COMMERCIAL Dispenser, Odor Control (FG9C90000000)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53257A)
- Kimberly-Clark Professional Air Freshener Dispensers