Shop All Air Freshener Dispensers
Kimberly-Clark Professional
DISPENSER, AIRFRS, CONTINUOUS
Mfr # KCC92620
Zoro # G802498385
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5"
- Width 2.8"
- Depth 2.4"
- Color White
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC92620
- Zoro # G802498385
- UPC # 36000926200
- Country of Origin China
- Category Air Freshener Dispensers
Dimensions
Height | 5" |
Width | 2.8" |
Depth | 2.4" |
Details
Color | White |
Description
You want your washroom to always smell fresh, and the Scott Automatic Air Freshener Dispenser from Kimberly Clark Professional helps make it effortless. The dispenser holds a refillable canister of continuous fragrance (sold separately) that gradually dispenses consistent, pleasant air freshening - with no batteries required. The small, unobtrusive wall-mounted dispenser is great for a range of environments from small businesses' washrooms to big, industrial or commercial spaces. Each easy-to-install cartridge lasts up to 60 days without refilling so you can put it in and forget it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- MIDLAB Stain Off carpet stain remover, 12PK (090200-12)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted (G350010PC)
- RMR BRANDS RMR-141RTU DISINFECTANT, FUNGICIDE & CLEANER 32 OZ, 2PK (RMR14132RTU-2)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- TIMEMIST Air Freshener Dispenser, Adj Settings, Flex Prog WE, PK 6 (TMS1047809CT)
- TOUGH GUY Air Freshener Dis, Cucumber Melon, PK2 (36WE42)
- ECORE Fragrance Cabinet (992700)
- AIR WICK Air Freshener Starter Kit, Summer Delights, 6.17 oz, , MI, PK 4 (RAC88410CT)
- HUMYDRY Clip Air Freshener Lvndr (USA34401C12)
- Kimberly-Clark Professional Air Freshener Dispensers