Shop All Facial Tissues
Kimberly-Clark Professional
Boutique, 2 Ply Facial Tissue, 12 Boxes, 95 Sheets per Box
Mfr # 21200
Zoro # G0712236
Sold in multiples of 2 for $157.98
Free Shipping & Returns
$157.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Series Boutique
- Sheet Size 8.2 in x 8.4 in
- Sheet Width 8.2 in
- Ply 2
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21200
- Zoro # G0712236
- UPC # 360002120039
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8.2 in x 8.4 in |
Sheet Width | 8.2 in |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Series | Boutique |
Ply | 2 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) |
Number of Sheets | 95 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 24" Squeegee Head (77542)
- MAKITA Black Cyclonic Vacuum Attachment (199553-5)
- KOHLER Degreaser (23728-NA)
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KIMBERLY-CLARK PROFESSIONAL Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36 Pack (21400)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK (KCC50184CT)
- Kimberly-Clark Professional Facial Tissues