Shop All Hand Soap Dispenser Refills
Kimberly-Clark Professional
Botanics Luxury Foam Skin Cleanser, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (4)
Mfr # 52788
Zoro # G305664898
product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Aloe Vera, Cucumber
- Fragrance Fresh
- Size 1.2 L
- Application General Skin Cleansing
- Hygiene Form Foam
Product Information
- Brand Kimberly-Clark Professional
- MFR # 52788
- Zoro # G305664898
- UPC # 36000527889
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1.2 L |
Container Size | 1.2 L |
Details
Formula | Aloe Vera, Cucumber |
Fragrance | Fresh |
Item | Luxury Foam Soap |
Application | General Skin Cleansing |
Hygiene Form | Foam |
Hygiene Properties | Dye Free, Hypoallergenic |
Packaging Type | Box |
Requires Dispenser | Yes |
Hygiene Series | Not Available |
Form | Foam |
Uses Dispenser | Not Available |
Container Type | Cartridge |
Color | Clear |
Ligature Resistant | Not Available |
Manufacturer Dispenser Part Number | 506K88, 792HP9, 792HR0, 792HR1 |
Product Type | Hand Soap |
Includes Grit | No |
NSF Rating | Not Rated |
Description
Luxury Foam Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1.2 L, Container Type Cartridge, Fragrance Fresh, Hygiene Properties Dye Free, Hypoallergenic, Formula Aloe Vera, Cucumber, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 506K88, 792HP9, 792HR0, 792HR1, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application General Skin Cleansing, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 10-Feet Contractor Wet/Dry Vac Hose for Shop Vacuums (WS17823A)
- GOJO GOJO® GOJ7220 RICH PINK Antibacterial Lotion Soap Refill, 2000 mL, Pink, 4/Carton (7220-04)
- ECO ME Laundry Detergent, Vanilla Bean 32 oz., PK6 (ECOM-LSVB32-06)
- SOLARIS PAPER Dispenser, Toilet Paper, 2 Roll, 14.89inx9.05inx5.19in, BK (SOLD67023)
- KIMBERLY-CLARK PROFESSIONAL 1.2L Foam Hand Soap Cartridge, 2 PK (91591)
- KIMBERLY-CLARK PROFESSIONAL 1L Foam Hand Soap Bottle (91554)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.2 L Hand Soap Refills for KCP ICON & Scott Pro Automatic Dispensers (2 Bottles) (91592)
- KIMBERLY-CLARK PROFESSIONAL 1.2L Foam Hand Soap Cartridge, 2 PK (91594)
- GOJO 7265-04 Multi Green Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1959619)
- RUBBERMAID COMMERCIAL 1,100 mL Foam Personal Soaps Refill, 4 PK (2018595)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge, 2 PK (5285-02)
- Kimberly-Clark Professional Hand Soap Dispenser Refills