Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke
Mfr # KCC09551
Zoro # G401859525
original price:
$68.90
10% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Smoke
- Dispenser Width 1.97 in
- Dispenser Height 2.09 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC09551
- Zoro # G401859525
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.97 in |
Dispenser Height | 2.09 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Smoke |
Description
Cored, JRT combo unit bathroom tissue dispenser can be used with two JRT Jr. rolls or one JRT Sr. roll and a stub roll (each sold separately). Easy-to-use mechanism adjusts to meet the customer's needs. Easy-to-use design allows you to use this dispenser with or without a key. When installed properly, this dispenser meets the ADA Standards for Accessible Design, 28 CFR Part 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle (49NW23)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, Paper, 250 Wipes, 10 1/4 in x 9 in (42346)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, Open Top, Plastic (FG263200GRAY)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- INTERDESIGN Toilet Tissue Stand Plus (68710)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders