Shop All Respirator Accessories
Kimberly-Clark Professional
Access Wall Mount Dispens Brag PopUp 10.8x0.65x8 WHT Steel
Mfr # 73900
Zoro # G8365080
product price: $165.99
/pk 10, $16.60/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wypall Wipes Brag and Pop Up Boxes
- Width 10.8
- Includes 1 Access Wall-Mounted Dispenser
- Color White
- Height 8
Product Information
- Brand Kimberly-Clark Professional
- MFR # 73900
- Zoro # G8365080
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 10.8 |
Height | 8 |
Details
For Use With | Wypall Wipes Brag and Pop Up Boxes |
Item | Dispenser Mount |
Includes | 1 Access Wall-Mounted Dispenser |
Color | White |
Description
Wiper Dispenser,Wall Mount,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XH611-TT)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- BRADY Chemical Label, 1 in H, 3 in W, 121115 (121115)
- MOLDEX Diaphragm Valve Kit, PK25 (0073)
- 3M SPEEDGLAS Protection Plate For Task Light, PK5 (46-0500-04)
- AIR SYSTEMS INTL Red Led, High CO (MONC004)
- 3M Inhalation Valve (6893)
- MOLDEX Respirator Accessory, PK15 (0093)
- 3M Replacement Battery Cover 1173, 1/pk (1173 SV)
- ALLEGRO INDUSTRIES 5 Worker Panel Wall Air With Co Monitor (9875-40)
- Kimberly-Clark Professional Masks & Respiratory Protection