Shop All Facial Tissues
Kimberly-Clark Professional
2 Ply Facial Tissue, 100 Sheets, 30 PK
Mfr # 21340
Zoro # G0715797
product price: $55.39
/pk 30, $1.85/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Flat
- Sheet Size 8 in x 8.3 in
- Ply 2
- Number of Sheets 100
- Width 8 in
Product Information
- Brand Kimberly-Clark Professional
- MFR # 21340
- Zoro # G0715797
- UPC # 10036000213406
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Size | 8 in x 8.3 in |
Width | 8 in |
Details
Tissue Box Type | Flat |
Item | Facial Tissue |
Ply | 2 |
Number of Sheets | 100 |
Green Certification or Other Recognition | ECOLOGO, Forest Stewardship Council (FSC) |
Features | Soft, Strong |
Description
Facial Tissue,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Nail Cleaning Brush - Wooden Block - Plastic Fill, 3/4" Trim (89532)
- ZEP Metering Tip Kit (W29301)
- BONA 24 in L Flat Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001556)
- RUBBERMAID Wastebasket White 21Qt (FG280500WHT)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21271)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- KIMBERLY-CLARK PROFESSIONAL Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36 Pack (21400)
- KIMBERLY-CLARK PROFESSIONAL Kleenex 2 Ply Facial Tissue, 125 Sheets, 48 PK (21606)
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- Kimberly-Clark Professional Facial Tissues