Shop All Disposable Gloves
Kimberly-Clark
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 57372
Zoro # G509980749
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark
- MFR # 57372
- Zoro # G509980749
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Texture Location | Fingertips |
Description
Kimberly-Clark 5737 KleenGuard Blue Nitrile Gloves offer light-duty protection with maximum dexterity. These gloves are not made with natural rubber latex, are powder free and feature textured fingertips and beaded cuffs. 57371 gloves are ambidextrous for convenience and approved for food handling. These gloves come 100 per box.,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-12)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol Brass, PLEASE..TELLER (HDSF-8511-V-PB-PLSWAITTELL)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Light Gray (KCC50708CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- GLOBAL GLOVE TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, XL, 200 PK, Clear (8600PF-XL)
- Kimberly-Clark Disposable Gloves