Shop All Disposable Gloves
Kimberly-Clark
Latex Exam Gloves, Latex, Powder-Free, L
Mfr # KIM57440
Zoro # G603701011
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark
- MFR # KIM57440
- Zoro # G603701011
- UPC # 680651574404
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 10 PK, Purple (KCC55083CT)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (KCC55082CT)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, L, 10 PK (500 CT), Purple (KCC50603)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Light Gray (KCC50708CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- ANSELL N73, Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (N730)
- Kimberly-Clark Disposable Gloves