Shop All Disposable Gloves
Kimberly-Clark
Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 100 PK
Mfr # 57440
Zoro # G509980626
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Latex
- Palm Thickness 6 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Kimberly-Clark
- MFR # 57440
- Zoro # G509980626
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
Kimberly-Clark 220Bx Pfe Latex Exam Gloves Are 9 1/2In Long, 6 Mil Thick And Feature A Fully Textured Finish For Superior Grip In Wet Or Dry Conditions. These Natural Rubber Latex Gloves Also Contain Beaded Cuffs For Easy On/Off, And Are Ambidextrous And Powder-Free. Gloves Also Have An Aql Level Of 1.5. These Gloves Come 100 Per Box Size Xl Gloves Come 90 Per Box.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- PROPAC MRC LUGGAGE TAG (D7251-MRC)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (10156374)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 10 PK, Purple (KCC55081CT)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, XL, 10 PK (500 CT), Purple (KCC50604)
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 200 PK, Light Gray (KCC50708)
- KIMBERLY-CLARK Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (KCC55082)
- SHOWA 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (8005PFM)
- Kimberly-Clark Disposable Gloves