Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
KleenGuard G10, Disposable Glove, 2 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (Discontinued)
Mfr # 38520
Zoro # G9252930
This Product is Discontinued
Key Features
- Size M ( 8 )
- Color Blue
- Material Nitrile
- Palm Thickness 2 mil
- Length 9 1/2 in
Product Information
- Brand Kimberly-Clark
- MFR # 38520
- Zoro # G9252930
- UPC # 10036000385219
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M ( 8 ) |
Length | 9 1/2 in |
Cuff Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha M, Size - Numeric 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.