Shop All Multi-Purpose Wipes
Kimberly-Clark
Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, White, 286 Sheets/Box, 4.39" x 8.2"
Mfr # KIM34155
Zoro # G208655207
product price: $29.59
/ea
Sold in multiples of 5 for $147.95
$147.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 286
- Container Type Pop-Up Dry Wipes
- Sheet Size 4.39 in x 8.2 in
- Color White
- Material 1-Ply Tissue
Product Information
- Brand Kimberly-Clark
- MFR # KIM34155
- Zoro # G208655207
- UPC # 10036000341550
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 4.39 in x 8.2 in |
Width | 4.39 in |
Length | 8.2 in |
Details
Number of Sheets | 286 |
Container Type | Pop-Up Dry Wipes |
Item | Dry Wipe |
Color | White |
Material | 1-Ply Tissue |
Application | Polishing glassware, cleaning laboratory instruments and other delicate surfaces |
Product Series | KIMTECH SCIENCE KIMWIPES |
Product Color | White |
For Use On | cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices |
Series | KIMTECH SCIENCE KIMWIPES |
Includes | 1 Box of Delicate Task Wipes |
Net Weight | 0.35 |
Recommended For | Liquids, Dust and Small Particles |
Fragrance | Unscented |
Features | Anti-Static Dispensing; For Sensitive Environments |
Cleaning Wipe - Item | Delicate Task Wipe |
Wipes per Container | 286 |
Ply | 1 |
Paper Towel Type | Delicate Task Wipes |
Description
kimtech science kimwipes, by kimberly clark, are an obvious choice when your work requires delicate, light-duty wipers to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipers are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the pop-up box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Microfiber Dusters, Microfiber, 26"L (2ZPD8)
- ZEP Liquid Glass Cleaner, 1 qt., Blue, Pleasant, Plastic Spray Bottle, 12 PK (F33601)
- MRS. MEYERS CLEAN DAY Mmcd Auto Dish Bsl 20Ct (14464)
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Black, 250 PK (781151)
- KIMBERLY-CLARK Wipers, X60, Hydroknt, Blue, PK6, Blue, Roll, Hydroknit, 6 PK (35431)
- KIMBERLY-CLARK WypAll® L40 Quarterfold Wipers - 12-1/2'X x 12"D - (KIM05701)
- KIMBERLY-CLARK WypAll® X80 Jumbo Roll Towels - 12-1/2"w x 13-3/8"d - (KIM41055)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- HIGH-TECH CONVERSIONS Cobalt Blue Free-Sat Nova-Tech P, PK40, 40 PK (FS-NTP-911.35CB)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 250 Wipes, 9 in x 15 in (PWAP.PRO915.4)
- CHIX Towels & Wipes, White/Pink, Rayon, 200 Wipes, 11.5" x 24", Unscented, 200 PK (CHI 8311)
- Kimberly-Clark Multi-Purpose Wipes