Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Exam Gloves, Nitrile, L, 1000 PK, Blue (Discontinued)
Mfr # 53103
Zoro # G7288278
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Blue
- Material Nitrile
- Application In Laboratories (Protection Against Moderate To High Exposure To Fluids Or Chemicals)
- Green Environmental Attribute Vendor has a Recycling Take Back Program for the Product
Product Information
- Brand Kimberly-Clark
- MFR # 53103
- Zoro # G7288278
- UPC # 10036000531036
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Exam Gloves |
Color | Blue |
Material | Nitrile |
Application | In Laboratories (Protection Against Moderate To High Exposure To Fluids Or Chemicals) |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Description
Disposable Glove, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.