Shop All Disposable Shirts and Jackets
This Product is Discontinued
Kimberly-Clark
Disposable Shirt , 2XL , White , Microforce , 5 Snaps (Discontinued)
Mfr # 36215
Zoro # G8589576
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Material SMMMS Polypropylene
- Color White
- Closure Type Snap
- Cuff Style Open
Product Information
- Brand Kimberly-Clark
- MFR # 36215
- Zoro # G8589576
- Country of Origin Mexico
- Category Disposable Shirts and Jackets
Dimensions
Size | 2XL |
Sleeve Length Type | Long |
Named Size | 2XL |
Description
Disposable Shirt, Anti-Static Yes, Closure Type Snap, Collar Style Mandarin, Color White, Cuff Style Open, Features Designed to Help Protect Against Dirt, Grime and Dust and are Made with Breathable Microforce Barrier Fabric, Gas Tight No, Hazard Type Hazardous Dry Particulates, Non-Hazardous Dry Particulates, High-Visibility No, Liquid Tight No, Material SMMMS Polypropylene, Named Size 2XL, Neck Style Collar, Reduced Spray Yes, Seam Style Serged, Series KleenGuard(TM) A20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.