Shop All Disposable Gloves
This Product is Discontinued
Kimberly-Clark
Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Light Purple (Discontinued)
Mfr # 52819
Zoro # G7291613
This Product is Discontinued
Key Features
- Size L
- Color Light Purple
- Material Nitrile
- Palm Thickness 2 mil
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Kimberly-Clark
- MFR # 52819
- Zoro # G7291613
- UPC # 036000528190
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Disposable Gloves |
Color | Light Purple |
Material | Nitrile |
Palm Thickness | 2 mil |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Sterile/Non-Sterile | Non-Sterile |
Lining | Unlined |
Disposable Glove Grade | Exam, Medical |
Aloe Inner Surface | No |
Finger Thickness | 2.8 mil |
Application | Laboratory |
Cuff Thickness | 1.6 mil |
Metal Detectable | No |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Description
Disposable Gloves, Color Light Purple, Cuff Thickness 1.6 mil, Finger Thickness 2.8 mil, Palm Thickness 2 mil, Powdered/Powder-Free Powder-Free, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.